Shop WHIRLPOOL

Window Air Conditioner

  • Mfr # WHAW182CW
  • Zoro # G722937629

product price: 
$
679.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
17 7/8 in
Weight
116.8 lb
Remote Control Functions
Fan Speed
Number of Speeds
3
Standards
Energy Star Approved
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAW182CW
Zoro #
G722937629
UPC #
840148715325
Country of Origin
Indonesia

Dimensions

Height
17 7/8 in
Depth
23 5/8 in
Width
25 3/8 in
Power Cord Length
4 7/8 ft
Min. Window Height
19 in

Details

Weight
116.8 lb
Remote Control Functions
Fan Speed
Number of Speeds
3
Standards
Energy Star Approved
Includes Air Filter
Air Filter Included
Chassis Type
Slide Out
Hz
60 Hz
Cooling Capacity - Maximum
18,000 BTU
Includes Filtration
Air Filtering
Amps
7.1 A
Coverage Area - Maximum
1,000 sq ft
Operation Mode - HVAC
Cooling Only
Dehumidification Rate
2.375 qt/hr
Watts
1,513 W
Includes
Window Mounting Kit
Airflow
324 cfm, 353 cfm, 382 cfm
Item
Window Air Conditioner
Seacoast Corrosion Protection
No Protection
Voltage
230V AC
Refrigerant Type
R-32
EER
11.9
Sound Level
60 dBA
Compressor Technology
Fixed Output (Standard)
Duty Rating
Residential Grade
Airflow - Maximum
382 cfm
Control Location
Handheld Remote
Air Flow Direction
Eight-Way
Control Type
Electronic
Programming Capability
24 hr On/Off Timer

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 11.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews