8,000 BTU UltraSlim Window Air Conditioner with Inverter Technology & Install Bracket, 350 Sq. Ft.
- Mfr # AALW08TW26
- Zoro # G723362734
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Width
20.3 in
Includes
Air Conditioner, Bracket, Remote, Batteries, Manual, Warranty
Refrigerant Type
R-32/390g
Height
14.6 in
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AALW08TW26
- Zoro #
- G723362734
- UPC #
- 850081340928
- Country of Origin
- Thailand
Dimensions
- Width
- 20.3 in
- Height
- 14.6 in
- Depth
- 20.5 in
Details
- Includes
- Air Conditioner, Bracket, Remote, Batteries, Manual, Warranty
- Refrigerant Type
- R-32/390g
- For Use With
- Residential
- Watts
- 700 W
- CEER Rating
- 15
- BtuH Cooling
- 8,000 BTU
- Item
- Window Air Conditioner
- Dehumidification Rate
- 31.2
- Voltage
- 115V
- Color
- White
- Sound Level dBA
- 37(Quiet Mode)/52 db
Description
Stay cool without compromising your space. The Hisense UltraSlim 8,000 BTU Window Air Conditioner delivers powerful cooling for rooms up to 350 square feet from a sleek, low-profile unit that blends into your home rather than dominating it. Inverter technology continuously adjusts compressor speed to maintain your ideal temperature with less energy than a conventional system - and noticeably less noise. It's the kind of steady, quiet comfort that makes a real difference in bedrooms and living spaces. The ConnectLife app puts full control in your hands from anywhere, and three modes - Cooling, Fan, and Dehumidifier - let you adapt to changing conditions throughout the season. Four-way air direction distributes conditioned air evenly across the room for consistent comfort in every corner. The included easy installation bracket keeps the unit securely in place, and the washable, removable filter makes upkeep quick and straightforward all season long.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.