Compact HEPA Filter
- Mfr # WCD-CFH
- Zoro # G624146594
product price:Â
$
695.99
/ea
Key Features
Compatible Series
Whisper Clean Compact
Compatible Manufacturer Model Number
WCD-C
Nominal Width
26 1/2 in
Number of Layers
1
Actual Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCD-CFH
- Zoro #
- G624146594
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact HEPA Filter
- Compatible Series
- Whisper Clean Compact
- Compatible Manufacturer Model Number
- WCD-C
- Number of Layers
- 1
- Media Area
- 3.35 sq ft
- Performance Rating
- MERV 17
- Includes Frame
- Frame Included
- Filter Efficiency
- 99.99 %
- Filters Down To
- 0.3 micron
- Air Flow @ 300 fpm
- 1,111 cfm
- Frame Material
- Metal
- Filter Type
- Pleated
Dimensions
- Nominal Width
- 26 1/2 in
- Actual Depth
- 24 in
- Actual Width
- 26 1/2 in
- Nominal Depth
- 24 in
- Nominal Height
- 26 1/2 in
- Actual Height
- 26 1/2 in
Description
Compact HEPA Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 24 in, Actual Height 26 1/2 in, Actual Width 26 1/2 in, Compatible Grainger Part Number [NEW] 432PW8, Compatible Manufacturer Model Number WCD-C, Number of Filters 1, Media Material Fiberglass, Nominal Depth 24 in, Nominal Height 26 1/2 in, Nominal Width 26 1/2 in, Filters Down To 0.3 micron, Filter Efficiency 99.99 Percent, Air Flow @ 300 fpm 1,111 cfm, Frame Material Metal, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.