HEPA Filter
- Mfr # WCD2KFH
- Zoro # G224146840
product price:Â
$
1,368.99
/ea
Key Features
Compatible Manufacturer Model Number
WCD2K
Filter Efficiency
99.99 %
Filters Down To
0.3 micron
Compatible Series
Whisper Clean
Air Flow @ 300 fpm
2,256 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCD2KFH
- Zoro #
- G224146840
- UPC #
- -
- Country of Origin
- United States
- Item
- HEPA Filter
- Compatible Manufacturer Model Number
- WCD2K
- Filter Efficiency
- 99.99 %
- Filters Down To
- 0.3 micron
- Compatible Series
- Whisper Clean
- Air Flow @ 300 fpm
- 2,256 cfm
- Filter Type
- Pleated
- Includes Frame
- Frame Included
- Performance Rating
- MERV 17
- Number of Layers
- 1
- Media Area
- 7 sq ft
- Frame Material
- Metal
Dimensions
- Actual Height
- 51 in
- Actual Width
- 27 in
- Nominal Depth
- 24 in
- Nominal Height
- 51 in
- Nominal Width
- 27 in
- Actual Depth
- 24 in
Description
HEPA Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 24 in, Actual Height 51 in, Actual Width 27 in, Compatible Grainger Part Number 432PW9, Compatible Manufacturer Model Number WCD2K, Number of Filters 1, Media Material Fiberglass, Nominal Depth 24 in, Nominal Height 51 in, Nominal Width 27 in, Filters Down To 0.3 micron, Filter Efficiency 99.99 Percent, Air Flow @ 300 fpm 2,256 cfm, Frame Material Metal, Includes Not Applicable, Includes Frame Frame Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.