This item is Discontinued.

White Knight Double Diaphragm Pump, PTFE, Air Operated, PTFE/EPDM, 4.3 GPM PSD04TE-OTN

Double Diaphragm Pump, PTFE, Air Operated, PTFE/EPDM, 4.3 GPM (Discontinued)

  • Mfr # PSD04TE-OTN
  • Zoro # G8240285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSD04TE-OTN
Zoro #
G8240285
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1/4 in
Air Inlet Size
1/8 in FNPT
Max. Dia. Solids
1/16 in
Width
3 1/2 in
Manufacturers Warranty Length
1 yr
Height
6 1/2 in
Length
5 1/2 in
Media Intake Size
1/4 in
Overall Size
5.5 in x 3.5 in x 6.5 in
Solid Diameter (Maximum)
0.06 in
Media Intake Connection Size
1/4 in
Overall Height
6.5 in
Fluid Connection Size
1/4 in
Overall Length
5.5 in
Media Discharge Size
1/4 in
Air Intake Connection Size
1/8 in
Overall Width
3.5 in
Media Discharge Connection Size
1/4 in

Details

Housing Material - Pumps
PTFE
Diaphragm Material - Pumps
EPDM, PTFE
Max. Flow
4.3 gpm
Item - Air Operated Pumps
Double Diaphragm Pump
Pump Operation Type
Air
Max. Temp - Pumps
212 Degrees F
Connection Style
NPT
Agency Compliance
CE
Item
Double Diaphragm Pump
Max. Operating Pressure
100 psi
Manifold Connection
Single Port
Max. Flow GPM
4.3 gpm
Diaphragm Material
PTFE
Self-Priming Dry
6 1/2 ft
Self-Priming Wet
31 ft
Check Seat Material
PTFE
Body Material
PTFE
Operation Type
Air Operated
Ball Material
PTFE
Valve Type
Ball
Max. Temp.
212 Degrees F
Standards
CE Certified
Operating Pressure (Maximum)
100 psi
Max. Flow Rate Range
Less than 10 gpm
Air Inlet
1/8 in FNPT
Housing Material
PTFE
Air Intake Connection Type
FNPT
Media Intake Connection Type
FNPT
Media Temperature (Maximum)
212 Degrees F
Valve Material
PTFE
Valve Material
PTFE
Manifold Connection Type
NPT
Media Intake Type
FNPT
Fluid Intake Connection
1/4 in FNPT
Flow Rate (Maximum)
4.3 gpm
Wetted Housing Material
PTFE
Fluid Discharge Connection
1/4 in
Fluid Connection Type
TBV

Description

Double Diaphragm Pump, Air Intake Connection Size 1/8 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Flow Rate (Maximum) 4.3 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Intake Connection Size 1/4 in, Media Intake Connection Type FNPT, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi, Solid Diameter (Maximum) 0.06 in, Valve Material PTFE, Wetted Housing Material PTFE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.