Zoro Homepage

Silicone Caulk, 6 " L, 8 " W, Clear

  • Mfr # W21101010

  • Zoro # G822439009


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W21101010
Zoro #
G822439009
UPC #
023275090163
Country of Origin
United States

Description

Silicone Caulk, Color Clear, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Permanently Flexible, Watertight Seal, Will Not Shrink or Crack, Standards ASTM C9, TT-S-001543A Class A (COM-NBS), TT-S-00230C Class A (COM-NBS), UL, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature -80 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.