Zoro Homepage

2PDT 24V PWR PWR RELAY

  • Mfr # 90-340

  • Zoro # G010446635


product price: $16.75
/ea

Key Features

Coil Volts
24V AC
Width (In.)
2.11 in
Inrush VA
22 VA
Depth (In.)
1.859 in
Height (In.)
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-340
Zoro #
G010446635
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
2.11 in
Depth (In.)
1.859 in
Height (In.)
2-3/8 in

Details

Coil Volts
24V AC
Inrush VA
22 VA

Description

A Two Pole Double Throw Semi-Enclosed Relay 90-340 Fits Fan Control Centers 90-112, 90-113, 90-118E and 90-119

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.