Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

586-108111 Solenoid, Spno, 15

  • Mfr # 586-108111

  • Zoro # G6442494


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage DC
15V
Amps
200
Contact Form
SPNO
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-108111
Zoro #
G6442494
UPC #
786710103681
Country of Origin
United States

Dimensions

Length
3.688 in
Width
3.982 in
Height
2.797 in

Details

Coil Voltage DC
15V
Amps
200
Contact Form
SPNO
Duty Cycle
Continuous
Coil Termination
#10-32
Contact Termination
5/16"-24
Coil Type
Isolated
Mounting Base
Standard Bracket
Series
586
Contact Material
Silver Alloy
Coil Resistance
32.8 ohms
Temperature Range
-40 to 149°F
Contact Rating
15A

Description

586-108111 Solenoid, Spno, 15 Vdc Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.