White-Rodgers
Class 2 Transformer, 40VA, 120VAC, 24VAC
- Zoro #: G1296741
- Mfr #: 90-T40M1
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Class 2 Transformer
- Input Voltage - Transformer: 120V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 40 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Universal (1/2 in Hub Plate)
- Phase - Electrical: 1
$18.75
Subtotal: $18.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WHITE-RODGERS Class 2 Transformer, 75VA, 24VAC, Foot 90-T75C3
- WHITE-RODGERS Class 2 Transformer, 40VA, 24VAC, Foot 90-T40F3
- WHITE-RODGERS Class 2 Transformer, 40VA, 120VAC, 25VAC S84A-410
- WHITE-RODGERS Class 2 Transformer, 40VA, 24VAC, Multi 90-T40M3
- WHITE-RODGERS Class 2 Transformer, 60VA, 24VAC, Foot, Width: 4.0 in 90-T60C3
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20VA, 24VAC TR20VA004
- DWYER AC Power Transformer Dual APT-50-5DB
- JOHNSON CONTROLS Class 2 Trnsformr, 40VA, 120VAC, 24VAC, Foot Y65A13-0
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 120VAC, 24VAC PSH40AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 277VAC, 24VAC TR50VA006
- DWYER AC Power Transformer Single APT-100-5SB
- White-Rodgers Transformers