Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Electronic, 24VAC, Fast Opening, 0.43A
Mfr # 36J54-214
Zoro # G8564726
product price: $126.22
/ea
Free Shipping & Returns
$126.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Electronic
- Inlet Size 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 36J54-214
- Zoro # G8564726
- UPC # 786710535741
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Length | 4 11/16 in |
Pressure Tap Connection Size | 5/16 in |
Overall Height | 4 1/4 in |
Details
Description
Gas Valve, Current 0.43 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18241.11 4PK)
- HOMESTEAD 113C 12 x 17 in. Green Valve Box Cover (HO138007)
- AIR SYSTEMS INTL Replacement Filter Kit (BB15-FKW)
- TRUE Door Gasket, 24-7/8 in. x 63-3/8 in. (810772)
- WHITE-RODGERS 36C03-400 24V 3/4" X 3/4" (36C03-400)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- WHITE-RODGERS 36C74-913 24Vac Gas Valve, (36C74-913)
- WHITE-RODGERS Gas Valve, NG/LP, 24VAC, 3.5 in wc, Fast Opening, 0.41 A (36H32-423)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J24-214)
- HONEYWELL THERMAL SOLUTIONS V4046C1021 120V 1/4" Pilot Gas (V4046C1021)
- White-Rodgers Gas Valves