Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size
Mfr # 36J22-214
Zoro # G8564701
Free Shipping & Returns
$83.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Hot Surface
- Inlet Size 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 36J22-214
- Zoro # G8564701
- UPC # 786710535727
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Pressure Tap Connection Size | 5/16 in |
Port Connection Size | 1/2 in |
Overall Length | 4 11/16 in |
Overall Height | 4 1/4 in |
Details
Description
Gas Valve, Current 0.3 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Piezo Ignitor with Bracket, 183798 (100109221)
- DAGAN Dagan AHF101 Wrought Iron Fireplace Tool Set with Twist Stand; Black - 5 Piece (AHF101)
- KOCH FILTER 14x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-013)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H (SHM350)
- WHITE-RODGERS 764-742 1/2" Gas Pilot Safety (764-742)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- WHITE-RODGERS 36C74-913 24Vac Gas Valve, (36C74-913)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (764-742)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36G22-254)
- ROBERTSHAW Gas Valve (700-886)
- White-Rodgers Gas Valves