Zoro Homepage

Limit Control, 170F, Manual Reset, Hi-Limit

  • Mfr # 3L02-170

  • Zoro # G8927453


product price: $15.39
/ea

Key Features

Switch Action
Open on Rise
Resistive Amps @ 240V AC
25 A
Weight
0.2 oz
Overall Depth
1 1/4 in
Overall Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L02-170
Zoro #
G8927453
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/4 in
Overall Width
1 3/8 in
Overall Height
3/8 in
Mounting Base Width
1 3/8 in
Mounting Hole Diameter
3/4 in
Mounting Base Length
1 1/4 in
Terminal Size
1/4 in

Details

Item
Temperature Fan Controller
Switch Action
Open on Rise
Resistive Amps @ 240V AC
25 A
Weight
0.2 oz
Wire Connections
Quick Connect
Contact Rating (AC)
10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC
Contact Form
SPST
Resistive Amps @ 120V AC
25 A
Maximum Control Temperature
350 Degrees F
Reset Type
Manual Reset
Switch Opening Temperature
170 Degrees F
Pilot Contact Rating
125 VA
Product Type
Temperature Fan Controller
Mounting
Surface Mount
Application
Limit Control
Standards
CSA Certified, UL Listed, VDE

Description

Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 170 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.