Limit Control, 204-216F, Open/Rise
Mfr # 3L11-210
Zoro # G8927243
product price: $11.79
/eaKey Features
Switch Action
Open on Rise
Overall Height
3/8 in
Resistive Amps @ 240V AC
10 A
Temperature Differential
30 Degrees F
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L11-210
Zoro #
G8927243
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3/8 in
Mounting Hole Diameter
1/2 in
Mounting Base Width
1 3/8 in
Terminal Size
1/4 in
Mounting Base Length
1 1/4 in
Overall Width
1 3/8 in
Overall Depth
1 1/4 in
Details
Item
Automatic Temperature Controller
Switch Action
Open on Rise
Resistive Amps @ 240V AC
10 A
Temperature Differential
30 Degrees F
Application
Limit Control
Weight
0.2 oz
Resistive Amps @ 120V AC
15 A
Mounting
Surface Mount
Contact Form
SPST
Wire Connections
Quick Connect
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Reset Type
Automatic Reset
Product Type
Automatic Temperature Controller
Pilot Contact Rating
125 VA
Switch Closing Temperature
180 Degrees F
Switch Opening Temperature
210 Degrees F
Description
Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 180 Degrees F, Switch Opening Temperature 210 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.