This item is Discontinued.

Whitelith White Lithium Grease Pail | Garage Door Lubricant | Automotive | Hitch Ball | General Purpose WTLT-200-00035

White Lithium Grease Pail | Garage Door Lubricant | Automotive | Hitch Ball | General Purpose (Discontinued)

  • Mfr # WTLT-200-00035
  • Zoro # G600829480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTLT-200-00035
Zoro #
G600829480
UPC #
769894694619
Country of Origin
United States

Dimensions

Container Size
35 LB

Details

ISO Viscosity Grade
160
Container Type
Pail
Four-Ball Wear
250
Timken OK Load
45
Viscosity Index
90+
Dropping Point
350
Color
White
Item - Machine Oils
White Lithium Grease
Base Oil
Mineral
Grease Color
White
Type
White Lithium Grease
Grease Thickener
Lithium

Description

WhiteLithTM is a lithium thickened grease, featuring highly refined base oils and additives. It is an excellent choice anywhere a non-staining general purpose or light duty EP grease is required.
WhiteLithTM grease does not easily washout and exhibits good pumpability, even at lower temperatures. It is a popular choice for the automotive and industrial sectors.
WhiteLithTM is recommended for greasing applications of water pumps, universal joints and chassis points on buses, cars, construction equipment, farm tractors and trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.