Low Profile Creeper
- Mfr # MTLOMNIPUR
- Zoro # G123557716
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Finish
Wrinkle coat
Overall Height
4 in
Maximum Load Capacity
380 lbs
Overall Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTLOMNIPUR
- Zoro #
- G123557716
- UPC #
- 086739943139
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Overall Height
- 4 in
- Overall Length
- 40 in
Details
- Item
- Low Profile Creeper
- Finish
- Wrinkle coat
- Maximum Load Capacity
- 380 lbs
- Creeper Material
- Steel
- Creeper Color
- Grey
Description
Low Profile Creeper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.