Shop WHITESIDE
See all product information
Create Account
Ring Seat: Detail; Premium seat top and
- Mfr # RSDWSNM
- Zoro # G224155491
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Seat Height
10 in
Overall Height
10 in
Maximum Load Capacity
475 lb
Number of Wheels
5
Caster Configuration
(5) Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSDWSNM
- Zoro #
- G224155491
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Seat
- Maximum Load Capacity
- 475 lb
- Number of Wheels
- 5
- Caster Configuration
- (5) Swivel
- Headrest Style
- Cushion
- Creeper Color
- Black
- Caster Material
- Urethane
- Seat Adjustability
- Fixed
- Includes
- (5) Swivel Casters, Padded Seat Top
- Frame Material
- Steel
- Creeper Seat Style
- Creeper Seat
Dimensions
- Seat Height
- 10 in
- Overall Height
- 10 in
- Overall Length
- 20 in
- Overall Width
- 20 in
- Caster Diameter
- 3 in
- Length
- 20 in
Description
Ring Seat, Creeper Seat Style Creeper Seat, Maximum Load Capacity 475 lb, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (5) Swivel, Caster Material Urethane, Creeper Color Black, Headrest Style Cushion, Includes (5) Swivel Casters, Padded Seat Top, Overall Height 10 in, Overall Length 20 in, Overall Width 20 in, Fixed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.