
36in X 36in Square Top Pedestal Table - 35.1inH
Mfr # K-3636TP-30P-6B
Zoro # G215665718
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Tabletop Material
Parawood
For Use With
Dining Furniture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-3636TP-30P-6B
Zoro #
G215665718
UPC #
727506558261
Country of Origin
Viet Nam
Details
Item
Fixed Top Tables
Shape
Rectangular
Tabletop Material
Parawood
For Use With
Dining Furniture
Description
- Enjoy the versatility of three tables in one! This item includes two 6" extension pedestal bases that allow you to adjust the table to dining height, counter height, or bar height.
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- This is a piece of wood that has not been treated or finished yet, which means you can paint or stain it in any color that you prefer.
- Dimensions: 36"W x 36"D x 41.1"H
- Enhance stability with the included pedestal base featuring four feet for maximum support.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.