Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A13500

  • Zoro # G2532107


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
13.5 mm
Number of Flutes
2
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A13500
Zoro #
G2532107
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
124 mm
Drill Bit Size
13.5 mm
Shank Dia.
14 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
77 mm
Drilling Depth
60.00mm
Shank Length
45 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
60 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.3260mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
List Number
TDS402
Decimal Equivalent
0.5315
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Steel
Drill Bit Point Type
TDS Point
Number of Coolant Holes
2
Measurement System
Metric
Sheeter Drill
No
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand
Series
TDS402
Primary Material Application ISO Code
P
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5315, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.