Zoro Homepage

13.50mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A13500

  • Zoro # G2535123


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Overall Length
246 mm
Drill Bit Point Angle
132 Degrees
Drill Bit Size
13.5 mm
Number of Flutes
2
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A13500
Zoro #
G2535123
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
246 mm
Drill Bit Size
13.5 mm
Shank Dia.
14 mm
Flute Length
196 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Drilling Depth
167.00mm
Shank Length
45 mm
Drill Point Length
2.8950mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
167 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS504
Decimal Equivalent
0.5315
Application
Metalworking
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Material Grade - Machining
WU20PD
Series
TDS504
Sheeter Drill
No
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5315, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.