Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.40mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 17050208400

  • Zoro # G2737502


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050208400
Zoro #
G2737502
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
103 mm
Drill Bit Size
8.4 mm
Shank Dia.
10 mm
Flute Length
61 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
40 mm
Drilling Depth
49.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.4250mm
Maximum Drilling Depth
49 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
TDS502
Application
Multilayer PVD TiAlN for Steel, Cast Iron, Stainless Steel Materials
Decimal Equivalent
0.3307
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Sheeter Drill
No
Measurement System
Metric
Material Grade - Machining
WU25PD
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Series
TDS502
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size 8.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3307, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.