Shop WIDIA
See all product information
Create Account
A/B Profiling Insert, APD06187R, CG5
- Mfr # 2836511
- Zoro # G3597262
product price:Â
$
68.39
/ea
Key Features
Style
APD
Chip-Breaker
No
Grade
CG5
Cutting Direction
Right Hand
Application
Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2836511
- Zoro #
- G3597262
- UPC #
- 4021169540660
- Country of Origin
- Japan
Details
- Item
- Parting and Grooving Insert
- Style
- APD
- Chip-Breaker
- No
- Grade
- CG5
- Cutting Direction
- Right Hand
- Application
- Grooving
- Insert Style
- APD
- Secondary Material Application ISO Code
- K, N
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper
- Primary Material Application
- Nickel, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code
- M, P, S
- Measurement System
- Decimal Inch
Description
Parting and Grooving Insert, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.