Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470835
  • Zoro # G3820395

product price: 
$
15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470835
Zoro #
G3820395
UPC #
4059782704787
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
ISO Number
WG130I03U05PN
Lead Angle
10.5 Degrees
Rake
Negative
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Application
Grooving
No. of Edges
1
Insert Style
WG-U-PN
Coating Process
PVD
Chip-Breaker Style
On One Side
Clearance Angle
10.5 Degrees
Finish - Machining
AlTiN
ANSI Code
WG130I03U05PN
Measurement System
Fractional Inch
Number of Cutting Edges
1
Material - Machining
Carbide
Chip-Breaker Code
PN
Hole Type
No Hole
Primary Material Application
Nickel, Titanium
Manufacturer Grade
WU25PT
Cutting Application
Grooving
Primary Material Application ISO Code
S

Dimensions

Insert Seat Size
3
Width
0.1020 in
Insert Size
3
Overall Length
0.3780 in
Corner Radius
0.0080 in
Thickness
0.1581 in
Depth of Cut
0.0640 in
Seat Size
3
Reference Length
0.3780 in
Max. Grooving Width
0.1300 in
Wire Rope Length
0.3780 in
Length
0.3780 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1300 in, ANSI Code WG130I03U05PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.