Shop WIDIA
See all product information
Create Account
Ball nose insert copy milling
- Mfr # 6901879
- Zoro # G810444916
product price:Â
$
31.49
/ea
Sold in multiples of 5 for
$157.45
Key Features
For Use With
M270 Series Copy Mills
Insert Style
M270BR
ISO Number
M270BR10
Insert Size
10
Secondary Material Application
Cast Iron, High-Temperature Alloys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901879
- Zoro #
- G810444916
- UPC #
- 4064182707481
- Country of Origin
- Germany
- For Use With
- M270 Series Copy Mills
- Insert Style
- M270BR
- ISO Number
- M270BR10
- Item
- Ball Nose Milling Insert
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Cutting Application
- Copy Milling
- Primary Material Application
- Stainless Steel, Steel
- Finish - Machining
- TiN+TiCN+Al2O3
- Primary Material Application ISO Code
- M, P
- Manufacturer Grade
- WP35CM
- Material - Machining
- Carbide
- Number of Cutting Edges
- 2
- Features
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
- Secondary Material Application ISO Code
- K, S
- Measurement System
- Decimal Inch
- Coating Process
- CVD
- Shape
- Ball Nose
- Compatible Product Type
- M270 Series Copy Mills
Dimensions
- Insert Size
- 10
- Thickness
- 0.094 in
- Width
- 0.3937 in
- Corner Radius
- 0.197 in
- Fits Chest Size
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Description
Ball Nose Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.