Shop WIDIA
See all product information
Create Account
Milling Insert, Rectangle,
- Mfr # 6425352
- Zoro # G3801540
product price:Â
$
17.39
/ea
Sold in multiples of 10 for
$173.90
Key Features
Insert Shape
Rectangle
Insert Thickness
0.1900"
Insert Size
100412
ISO Number
XNPU100412SRMM
Insert Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425352
- Zoro #
- G3801540
- UPC #
- 4059782463936
- Country of Origin
- Multiple
Dimensions
- Insert Thickness
- 0.1900"
- Insert Size
- 100412
- Mounting Hole Dia.
- 3.40mm
- Thickness
- 0.1900 in
- Corner Radius
- 3/64 in
- Through Hole Inside Dia.
- 3.40mm
- Width
- 6.60mm
Description
Milling Insert, XNPU1003SRMM, MM, Double Sided, 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.