Shop WIDIA
See all product information
Create Account
Diamond Milling Insert, 8.06mm, Carbide
- Mfr # 5578224
- Zoro # G3782272
product price:Â
$
14.59
/ea
Sold in multiples of 10 for
$145.90
Key Features
Insert Thickness
0.1250"
Chip-Breaker
Yes
Inscribed Circle
5/16 in
Insert Size
080308
Insert Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578224
- Zoro #
- G3782272
- UPC #
- 4050841101097
- Country of Origin
- Multiple
Dimensions
- Insert Thickness
- 0.1250"
- Insert Size
- 080308
- Mounting Hole Dia.
- 0.1339 in
- Cutting Edge Length
- 8.06mm
- Through Hole Inside Dia.
- 0.1339 in
- Thickness
- 0.1250 in
- Corner Radius
- 1/32 in
Description
Diamond Milling Insert, Inscribed Circle 5/16 in, CPNT080308T, On One Side, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.