Shop WIDIA

Triangle Milling Insert, 2204, Carbide

  • Mfr # 5427377
  • Zoro # G3793664

product price: 
$
24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Inscribed Circle
1/2 in
Mounting Style
Without Fixing Hole
Grade
WK15CM
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Style
TPKN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427377
Zoro #
G3793664
UPC #
4050839699445
Country of Origin
Multiple
Inscribed Circle
1/2 in
Mounting Style
Without Fixing Hole
Grade
WK15CM
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Style
TPKN
Item
Triangle Milling Insert
Series
TPKN
Insert Shape
Triangle
Cutting Direction
Right Hand
For Use With
Classic Mills
ISO Number
TPKN2204PDR
Chip-Breaker
No
Shape
Triangle
Coating Process
CVD
Included Angle
60 Degrees
Finish - Machining
Al2O3
Wiper Insert
Yes
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Manufacturer Grade
WK15CM
Material - Machining
Carbide
Insert Holding Type
Without Fixing Hole
ANSI Code
TPKN2204PDR
Cutting Application
Milling
Hole Type
No Hole
Primary Material Application
Cast Iron
Compatible Product Type
Classic Mills

Dimensions

Insert Thickness
0.1875"
Insert Size
2204
Cutting Edge Length
21.99mm
Width
0.6600 in
Thickness
0.1875 in

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, TPKN2204PDR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.