Shop WIDIA

Round Milling Insert, 12.00mm, Carbide

  • Mfr # 3959622
  • Zoro # G3783453

product price: 
$
11.59
/ea
Sold in multiples of 5 for $57.95

Key Features

Chip-Breaker
Yes
Grade
TN2505
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3959622
Zoro #
G3783453
UPC #
4021169653872
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.90mm
Insert Size
12T3M0
Insert Thickness
0.1563"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
3.90mm
Thickness
0.1563 in

Details

Chip-Breaker
Yes
Grade
TN2505
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Taper Screw
ISO Number
RDPX12T3M0SNMH
Insert Style
RDPX
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Series
M170
Insert Shape
Round
For Use With
M170 Series Copy Mills
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Inscribed Circle
0.4720 in
Coating Process
PVD
Shape
Round
Finish - Machining
TiAlN
Chip-Breaker Code
MH
Cutting Edge
Honed and T-Land
Measurement System
Metric
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Manufacturer Grade
TN2505
ANSI Code
RDPX12T3M0SNMH
For Toolholder
M170D040Z04RD12, M170D050Z05RD12, M170D052Z05RD12, M170D063Z06RD12, M170D066Z06RD12, M170D080Z07RD12, M170D100Z08RD12
Primary Material Application
Cast Iron, Hardened Steel
Clearance Angle
15 Degrees
Number of Cutting Edges
1
Primary Material Application ISO Code
H, K
Secondary Material Application
Steel
Cutting Application
Light Finishing, Milling
Insert Holding Type
Taper Screw
Compatible Product Type
M170 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 0.4720 in, RDPX12T3M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.