Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.007 in, Carbide

  • Mfr # 2821397
  • Zoro # G3875941

product price: 
$
19.55
/ea
Sold in multiples of 5 for $97.75

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821397
Zoro #
G3875941
UPC #
4021169388378
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
Rake
Positive
ISO Number
TPHB160302
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Number of Cutting Edges
3
Manufacturer Grade
CG5
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
11 Degrees
ANSI Code
TPHB3205
Chip-Breaker Style
On One Side
Shape
Triangle
Primary Material Application ISO Code
M, N, P, S
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
0.007 in
Insert Thickness
0.1250"
Thickness
0.125 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.