Zoro Homepage

Boring Bar, 15.24mm, Carbide

  • Mfr # BP187600R

  • Zoro # G3931162


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Grade
CG5
Style
BP
Cutting Direction
Right Hand
Measurement System
Metric
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP187600R
Zoro #
G3931162
UPC #
4021169545511
Country of Origin
United States

Dimensions

Overall Length
41.91mm
Radius
0.18mm
Max. Bore Depth
15.24mm
Min. Bore Dia.
4.75mm

Details

Item
Boring Bar
Grade
CG5
Style
BP
Cutting Direction
Right Hand
Measurement System
Metric
Finish - Machining
TiN
Offset Point
2.23mm
Boring Bar Type
Boring
Projection
1.57mm
Primary Material Application ISO Code
K, N
Cutting Application
Small Hole Boring
Center to Cutting Tip
2.23mm
Series
A/B
Manufacturer Grade
CG5
Material Grade - Machining
Submicron
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 2.23mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.