Zoro Homepage

Boring Bar, 20.95mm, Carbide

  • Mfr # BP250825R

  • Zoro # G3930435


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Grade
CG5
Style
BP
Cutting Direction
Right Hand
Radius
0.18mm
Projection
1.98mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP250825R
Zoro #
G3930435
UPC #
4021169545542
Country of Origin
United States

Dimensions

Radius
0.18mm
Overall Length
47.62mm
Min. Bore Dia.
6.35mm
Max. Bore Depth
20.95mm

Details

Item
Boring Bar
Grade
CG5
Style
BP
Cutting Direction
Right Hand
Projection
1.98mm
Boring Bar Type
Boring
Offset Point
3.05mm
Primary Material Application ISO Code
K, N
Manufacturer Grade
CG5
Material Grade - Machining
Submicron
Measurement System
Metric
Series
A/B
Center to Cutting Tip
3.04mm
Finish - Machining
TiN
Cutting Application
Small Hole Boring
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 3.04mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.