Shop WIDIA
See all product information
Create Account
Cartridge, Kenloc KL Series, MSRNL20CA5, WG
- Mfr # 3870345
- Zoro # G3921615
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Clamp
Top and Hole Clamping
Shank
ISO Cartridge
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3870345
- Zoro #
- G3921615
- UPC #
- 4021169554674
- Country of Origin
- United States
- Item
- Cartridge
- Coolant Fed
- Non-Coolant Through
- Clamp
- Top and Hole Clamping
- Shank
- ISO Cartridge
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Material
- Steel
- Style
- Kenloc
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Container Type
- Kenloc
- Sensor Body Style
- Kenloc
- Traction Material
- Steel
Description
Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.