Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6461960
- Zoro # G3762785
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Shank Shape
Square
Rake
3 Degrees Axial
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461960
- Zoro #
- G3762785
- UPC #
- 4059782535381
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Shank Material
- High Speed Steel
- ANSI Code
- WGCSML2525M0226
- Insert Style
- WG0200M02P02
- Center to Cutting Tip
- 25.00mm
- Toolholder Style
- WGCSM
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- ISO Number
- WGCSML2525M0226
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 2
- Shank Length
- 4-1/4 in
- Depth of Cut
- 26.00mm
- Cutting Height
- 25.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Head Length
- 42.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0200M02P02, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0226, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.