Cartridge, Screw-On, SSSCR12CA12, WG
- Mfr # 3870385
- Zoro # G3922202
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Style
Screw-On
Left/Right Hand
Right Hand
Clamp
Screw
Rake
Negative (Zero)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3870385
- Zoro #
- G3922202
- UPC #
- 4021169553950
- Country of Origin
- Germany
Details
- Item
- Cartridges
- Coolant Fed
- Non-Coolant Through
- Style
- Screw-On
- Left/Right Hand
- Right Hand
- Clamp
- Screw
- Rake
- Negative (Zero)
- Cutting Direction
- Right Hand
- Material
- Steel
- Shank
- ISO Cartridge
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Cartridges
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.