Shop WIDIA

CBN NEGATIVE INSERT, 3, VNGA, 1

  • Mfr # 6904868
  • Zoro # G305906387

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Insert Style
VNGA
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Negative
ISO Number
VNGA160404S01025MT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6904868
Zoro #
G305906387
UPC #
-
Country of Origin
United States
Item
CBN NEGATIVE INSERT
Insert Style
VNGA
Inscribed Circle
0.375 in
Rake
Negative
ISO Number
VNGA160404S01025MT
Cutting Direction
Neutral
Material Grade - Machining
CBN
Finish - Machining
AlTiN
Primary Material Application
Hardened Steel
Standards
ANSI, ISO
Cutting Application
Turning
Insert Holding Type
2-Cylindrical Fixing Hole
Number of Cutting Edges
2
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Manufacturer Grade
WBH20P
General Shape
Rhomboid
Shape
Rhomboid
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Coating Process
PVD
Measurement System
Decimal Inch
ANSI Code
VNGA331S0425MT
Material - Machining
CBN
Features
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.1883 in
Cutting Edge Length
0.6538 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1883 in
Fits Chest Size
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Description

CBN NEGATIVE INSERT, Chip-Breaker Code Not Applicable, Inscribed Circle 0.375 in, AlTiN, ANSI Code VNGA331S0425MT, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.