Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNGA, 1

  • Mfr # 6018096
  • Zoro # G3930219

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6018096
Zoro #
G3930219
UPC #
4056544192196
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WBH30P
ISO Number
VNGA160404S01025MT
Cutting Direction
Neutral
Style
VNGA
Mounting Style
Cylindrical Fixing Hole
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, S
Material - Machining
Carbide
Cutting Material Coverage
Multi-Tip
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Shape
Rhombic
ANSI Code
VNGA331S0425MT
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Included Angle
35 Degrees
Manufacturer Grade
WBH30P
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1883"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code VNGA331S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.