CBN NEGATIVE INSERT, 4, CNGA, 1

  • Mfr # 6904779
  • Zoro # G705905799
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Insert Style
CNGA
Inscribed Circle
0.5 in
Corner Radius
0.0156 in
Rake
Negative
ISO Number
CNGA120404S01025MT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6904779
Zoro #
G705905799
UPC #
-
Country of Origin
United States
Item
CBN NEGATIVE INSERT
Insert Style
CNGA
Inscribed Circle
0.5 in
Rake
Negative
ISO Number
CNGA120404S01025MT
Cutting Direction
Neutral
Coating Process
PVD
Primary Material Application ISO Code
H
Finish - Machining
AlTiN
Shape
Rhomboid
Features
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Clearance Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Cutting Application
Turning
ANSI Code
CNGA431S0425MT
Included Angle
80 Degrees
Insert Holding Type
2-Cylindrical Fixing Hole
General Shape
Rhomboid
Manufacturer Grade
WBH20P
Number of Cutting Edges
2
Measurement System
Decimal Inch
Primary Material Application
Hardened Steel
Material - Machining
CBN
Standards
ANSI, ISO
Material Grade - Machining
CBN

Dimensions

Corner Radius
0.0156 in
Thickness
0.1883 in
Cutting Edge Length
0.5077 in
Depth of Cut
0.1883 in
Through Hole Inside Dia.
0.2031 in
Fits Chest Size
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews