Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4170527
  • Zoro # G2811048

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170527
Zoro #
G2811048
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270612UR
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Tin
ANSI Number
TNMG543UR
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Included Angle
60 Degrees
Finish - Machining
TiN
Shape
Triangle
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
UR
Coating Process
CVD
Secondary Material Application
Cast Iron
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
6
ANSI Code
TNMG543UR
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
0.0468 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Through Hole Inside Dia.
0.25 in
Thickness
0.25 in
Cutting Edge Length
27.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.