Shop WIDIA

CBN NEGATIVE INSERT, 4, CNGA, 2

  • Mfr # 6904780
  • Zoro # G405905747

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Insert Style
CNGA
Inscribed Circle
0.5 in
Corner Radius
0.0312 in
Rake
Negative
ISO Number
CNGA120408S01025MT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6904780
Zoro #
G405905747
UPC #
-
Country of Origin
United States
Item
CBN NEGATIVE INSERT
Insert Style
CNGA
Inscribed Circle
0.5 in
Rake
Negative
ISO Number
CNGA120408S01025MT
Cutting Direction
Neutral
Insert Holding Type
2-Cylindrical Fixing Hole
Finish - Machining
AlTiN
Standards
ANSI, ISO
Coolant Fed
Non-Coolant Through
Manufacturer Grade
WBH20P
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H
Coating Process
PVD
Measurement System
Decimal Inch
Features
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
Material - Machining
CBN
Shape
Rhomboid
ANSI Code
CNGA432S0425MT
Included Angle
80 Degrees
Material Grade - Machining
CBN
Cutting Application
Turning
General Shape
Rhomboid

Dimensions

Corner Radius
0.0312 in
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.1883 in
Thickness
0.1883 in
Cutting Edge Length
0.5077 in
Fits Chest Size
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Description

CBN NEGATIVE INSERT, Chip-Breaker Code Not Applicable, Inscribed Circle 0.5 in, AlTiN, ANSI Code CNGA432S0425MT, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.