Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 3, CCMT, 1
- Mfr # 2955773
- Zoro # G3931485
product price:Â
$
17.29
/ea
Sold in multiples of 5 for
$86.45
Key Features
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2955773
- Zoro #
- G3931485
- UPC #
- 4021169394409
- Country of Origin
- United States
- Item
- Diamond Turning Insert
- Insert Shape
- Diamond
- Insert Style
- CCMT
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Grade
- TN6010
- Rake
- Positive
- ISO Number
- CCMT09T304MU
- Style
- CCMT
- Mounting Style
- Taper Screw
- Cutting Direction
- Neutral
- Number of Cutting Edges
- 2
- Clearance Angle
- 7 Degrees
- Material - Machining
- Carbide
- Included Angle
- 80 Degrees
- Chip-Breaker Style
- On One Side
- Insert Holding Type
- 40 Degrees to 60 Degrees Countersink Hole
- Cutting Application
- Turning
- Shape
- Rhombic
- Manufacturer Grade
- TN6010
- Chip-Breaker Code
- MU
- ANSI Code
- CCMT3251MU
- Measurement System
- Fractional Inch
- Coolant Fed
- Non-Coolant Through
Dimensions
- Insert Size
- 0.3750"
- Corner Radius
- 1/64 in
- Insert Thickness
- 0.1563"
- Thickness
- 5/32 in
- Cutting Edge Length
- 9.67mm
Description
Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, ANSI Code CCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.