Shop WIDIA

CBN NEGATIVE INSERT, 4, DNGA, 2

  • Mfr # 6904830
  • Zoro # G405906294

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Insert Style
DNGA
Inscribed Circle
0.5 in
Corner Radius
0.0312 in
Rake
Negative
ISO Number
DNGA150608S01225MT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6904830
Zoro #
G405906294
UPC #
-
Country of Origin
United States
Item
CBN NEGATIVE INSERT
Insert Style
DNGA
Inscribed Circle
0.5 in
Rake
Negative
ISO Number
DNGA150608S01225MT
Cutting Direction
Neutral
Standards
ANSI, ISO
Finish - Machining
AlTiN
Features
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Coolant Fed
Non-Coolant Through
ANSI Code
DNGA442S0525MT
Number of Cutting Edges
2
General Shape
Rhomboid
Clearance Angle
0 Degrees
Coating Process
PVD
Material - Machining
CBN
Insert Holding Type
2-Cylindrical Fixing Hole
Measurement System
Decimal Inch
Primary Material Application ISO Code
H
Shape
Rhomboid
Material Grade - Machining
CBN
Manufacturer Grade
WBH20P
Primary Material Application
Hardened Steel
Cutting Application
Turning
Included Angle
55 Degrees

Dimensions

Corner Radius
0.0312 in
Cutting Edge Length
0.6100 in
Depth of Cut
0.2508 in
Through Hole Inside Dia.
0.203 in
Thickness
0.2508 in
Fits Chest Size
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Description

CBN NEGATIVE INSERT, Chip-Breaker Code Not Applicable, Inscribed Circle 0.5 in, AlTiN, ANSI Code DNGA442S0525MT, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.