Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4169507
  • Zoro # G2809237

product price: 
$
19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169507
Zoro #
G2809237
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270616UR
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Cutting Direction
Neutral
ANSI Number
TNMG544UR
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Manufacturer Grade
WM35CT
Chip-Breaker Code
UR
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Finish - Machining
TiN
Coating Process
CVD
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Number of Cutting Edges
6
ANSI Code
TNMG544UR
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
0.0625 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
0.25 in
Cutting Edge Length
27.5 mm
Thickness
0.25 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.