Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 4169447
  • Zoro # G2808799

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169447
Zoro #
G2808799
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416UR
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG434UR
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Coating
Tin
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Manufacturer Grade
WM25CT
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
UR
Included Angle
80 Degrees
Shape
Rhombic
Clearance Angle
0 Degrees
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Cutting Application
Turning
ANSI Code
CNMG434UR
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
434
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG434UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.