Shop WIDIA
See all product information
Create Account
CBN POSITIVE INSERT, 3, CCGW, 1
- Mfr # 6904777
- Zoro # G205905800
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Insert Style
CCGW
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
CCGW09T304S01015MT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6904777
- Zoro #
- G205905800
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0156 in
- Through Hole Inside Dia.
- 0.173 in
- Thickness
- 0.157 in
- Cutting Edge Length
- 0.3810 in
- Depth of Cut
- 0.157 in
- Fits Chest Size
- Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Description
Positive Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.