CBN POSITIVE INSERT, 3, DCGW, 1
- Mfr # 6904823
- Zoro # G305906295
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Insert Style
DCGW
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
DCGW11T304S01015MT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6904823
- Zoro #
- G305906295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0156 in
- Cutting Edge Length
- 0.4580 in
- Thickness
- 0.157 in
- Through Hole Inside Dia.
- 0.173 in
- Depth of Cut
- 0.157 in
- Fits Chest Size
- Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Description
CBN POSITIVE INSERT, Chip-Breaker Code Not Applicable, Inscribed Circle 0.375 in, AlTiN, ANSI Code DCGW3251S0415MT, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.