Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623464
  • Zoro # G2817628

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623464
Zoro #
G2817628
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MU
No. of Edges
4
Coating
Tin
ANSI Number
SCMT3252MU
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
4
Manufacturer Grade
WP25CT
Clearance Angle
7 Degrees
Cutting Application
Turning
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Shape
Square
Secondary Material Application
Cast Iron
Chip-Breaker Code
MU
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
ANSI Code
SCMT3252MU
Coating Process
CVD
Chip-Breaker Style
On One Side
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
5/32"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.