Shop WIDIA
See all product information
Create Account
CBN POSITIVE INSERT, Triangle, 0.250 in, TCGW, 60 Degrees, 0.016 in
- Mfr # 6904853
- Zoro # G605972440
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
0.250 in
Corner Radius
0.016 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904853
- Zoro #
- G605972440
- UPC #
- -
- Country of Origin
- United States
- Item
- CBN POSITIVE INSERT
- Insert Shape
- Triangle
- Insert Style
- TCGW
- Inscribed Circle
- 0.250 in
- Rake
- Positive
- ISO Number
- TCGW110204S01015MT
- Cutting Direction
- Neutral
- Included Angle
- 60 Degrees
- Shape
- Triangle
- Material - Machining
- CBN
- Manufacturer Grade
- WBH20P
- Coating Process
- PVD
- ANSI Code
- TCGW2151S0415MT
- Material Grade - Machining
- CBN
- Primary Material Application ISO Code
- H
- Clearance Angle
- 7 Degrees
- Standards
- ANSI; ISO
- Cutting Application
- Turning
- Primary Material Application
- Hardened Material
- Number of Cutting Edges
- 3
- Measurement System
- Decimal Inch
- Features
- Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
- Finish - Machining
- AlTiN
Dimensions
- Corner Radius
- 0.016 in
- Thickness
- 0.0945 in
- Through Hole Inside Dia.
- 0.11 in
- Depth of Cut
- 0.0945 in
- Cutting Edge Length
- 0.433 in
- Fits Chest Size
- Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Description
CBN POSITIVE INSERT, Inscribed Circle 0.250 in, AlTiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.