Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 8.00mm, Carb, 0.30mm rad

  • Mfr # 4U80M080R3TC

  • Zoro # G3805269


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.3 mm
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U80M080R3TC
Zoro #
G3805269
UPC #
4059782486065
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.3 mm
Milling Diameter
8.00mm
Shank Dia.
8 mm
Overall Length
63 mm
Length of Cut
16 mm
Milling Dia.
8 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Helix Angle
45 Degrees
End Mill Application
Roughing
Item
Roughing End Mill
List Number
4U80
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Series
Roughers
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 16 mm, 63 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.