Corner Radius End Mill, TIALN Grade
Mfr # I2R0188T062R030
Zoro # G2962519
product price: $19.49
/eaKey Features
Dimension Type
Decimal inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I2R0188T062R030
Zoro #
G2962519
UPC #
-
Country of Origin
Israel
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
3/16"
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.625 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 0.625 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.