Shop WIDIA
See all product information
Create Account
Cutter, Mill, VXF-07 D1.00 Z4 In Screwon
- Mfr # 6712879
- Zoro # G0191679
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.8268
Coolant Fed
Coolant Through
Connection Size
M12
Max. Cutting Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6712879
- Zoro #
- G0191679
- UPC #
- -
- Country of Origin
- India
- Item
- Cutter
- Coolant Fed
- Coolant Through
Dimensions
- Shank Dia.
- 0.8268
- Connection Size
- M12
- Max. Cutting Dia.
- 1 in
Description
Cutter, Max. Cutting Dia. 1 in, Shank Dia. 0.8268, Connection Size M12, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.