Shop WIDIA
See all product information
Create Account
Cutter, Mill, VXF-09 D1.25 Z3 In Cyl End
- Mfr # 6597771
- Zoro # G0193736
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.842 in
Shank Dia.
1.25 in
Coolant Fed
Coolant Through
Max. Cutting Dia.
1 1/4 in
Wire Rope Length
9.842 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6597771
- Zoro #
- G0193736
- UPC #
- -
- Country of Origin
- India
- Item
- Cutter
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 9.842 in
- Shank Dia.
- 1.25 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 9.842 in
- Length
- 9.842 in
Description
Cutter, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1.25 in, Overall Length 9.842 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.